1/2 in. Boiler Gauge Set

You last purchased this on
 
Wal-Rich

1/2 in. Boiler Gauge Set

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

1/2 in. Boiler Gauge Set

  • Fast #
  • Part #W1723002
  • Item #158406
  • Manufacturer Part #1723002
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Diameter:
5/8 in
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Length:
12 in
Maximum Temperature:
150
Pressure - High:
125
Product Type:
Gauge Glass
Size:
5/8 in x 12 in
Weight:
1.455 lb