1/8 in. Air Vent in Nickel Plated

You last purchased this on
 
Wal-Rich

1/8 in. Air Vent in Nickel Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

1/8 in. Air Vent in Nickel Plated

  • Fast #
  • Part #W1701202
  • Item #512018
  • Manufacturer Part #1701202
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Nickel Tones
Color Finish Name:
Nickel Plated
Fits Pipe Size:
1/8 in
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
Pressure - High:
125
Pressure - Low:
0
Product Type:
Combination Coin/Key Air Valve
Weight:
0.03 oz