2-1/2 in. Diaphragm Gas Pressure Test Gauge

You last purchased this on
 
Wal-Rich

2-1/2 in. Diaphragm Gas Pressure Test Gauge

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

2-1/2 in. Diaphragm Gas Pressure Test Gauge

  • Fast #
  • Part #W1715500
  • Item #7298272
  • Manufacturer Part #1715500
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Black steel case
  • Imported
  • 1/4 in NPT brass lower connection
  • Requires Certification

Documents


Specifications

Application:
Piping
CE Approved:
No
Color Finish Name:
Black
Diameter:
2-1/2 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Installation Type:
Lower Mount
Material:
Steel
NSF Certified:
No
Pressure - High:
5
Pressure - Low:
0
Weight:
0.585 lb