2 in. 200 psi General Purpose Pressure Gauge

Part #W1712012  |  Item #7341503  |  Manufacturer Part #1712012

Call for Pricing EACH

High Pressure

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Water, Oil, Gas]

CE Approved: No

Color Finish: Black

Diameter: 2 in

End Connection 1: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

High Pressure: 200

Material: [Steel, Brass]

NSF Certified: No

UL Listed: No