2 in. Fusion Bonded Epoxy Coated Coupling

You last purchased this on
 
Wal-Rich

Dresser™ Style 38 2 in. Fusion Bonded Epoxy Coated Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

Dresser™ Style 38 2 in. Fusion Bonded Epoxy Coated Coupling

  • Fast #
  • Part #W2801012
  • Item #3276774
  • Manufacturer Part #2801012
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI A21.11
ASME:
ASME SA-36, ASME SA-675 Grade 60
ASTM:
ASTM A-513, ASTM A-635
AWWA:
AWWA C-111
Application:
Water Service
Brand Model Compatibility:
Steel Pipe
Coating:
Fusion Bonded Epoxy
Collection:
Dresser™ Style 38
Color Finish Category:
Brass Tones
Color Finish Name:
Brass
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Length:
5 in
Material:
Carbon Steel, Ductile Iron
Maximum Temperature:
212
Pressure - Maximum:
2250 psi
Weight:
2 lb