Wal-Rich

2 in. Plastic Split Escutcheon in Chrome

Part #W1731512  |  Manufacturer Part #1731512

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Split

FM Approved: No

Fits Pipe Size: 2 in

GSA Approved: No

IAPMO Listed: No

Material: Plastic

NSF Certified: No

UL Listed: No