3-1/2 x 1/4 in. 200 psi NPT Pressure Gauge
3-1/2 x 1/4 in. 200 psi NPT Pressure Gauge
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI B40.1
- Color Finish Name:
- Black
- Diameter:
- 3-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Grade:
- B
- Material:
- Steel, Brass
- Pressure - High:
- 200
- Pressure - Low:
- 0
- Weight:
- 0.51 lb