3 in. Fusion Bonded Epoxy Coated Coupling
Dresser™ Style 38 3 in. Fusion Bonded Epoxy Coated Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A21.11
- ASME:
- ASME SA-36, ASME SA-675 Grade 60
- ASTM:
- ASTM A-513, ASTM A-635
- AWWA:
- AWWA C-111
- Application:
- Water Service
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Dresser™ Style 38
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Coupling, Straight
- Length:
- 5 in
- Material:
- Carbon Steel, Ductile Iron
- Maximum Temperature:
- 212
- Pressure - Maximum:
- 1473 psi
- Weight:
- 2 lb