Wal-Rich

3/4 in. Bell Hanger

Part #W2419004  |  Manufacturer Part #2419004

Fits Pipe Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: Copper

FM Approved: No

Fits Pipe Size: 3/4 in

UL Listed: No