Wal-Rich

3/4 in. Copper Wire Handle Fitting Brush

Part #W1809006  |  Manufacturer Part #1809006

Outside Diameter

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brush Type: Fitting Brush

Material: [Copper, Wire]

Outside Diameter: 3/4 in

Tool Type: Fitting Brush