Wal-Rich
3/4 in. MIPS x Sweat Straight Brass Adapter
Part #W4109008 | Item #7341433 | Manufacturer Part #4109008
SHIPPING INFORMATION
For additional assistance please call
1-800-721-2590.
All Sizes
Product Details
Specifications
Clean Bagged: No
End Connection 1: MIPS
End Connection 2: Sweat
End Connections: MIPS x Sweat
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in
Fitting Type: Adapter
IAPMO Listed: No
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No