4 in. Deep Brass Floor Flange

Part #W1350002  |  Item #7376029  |  Manufacturer Part #1350002

Call for Pricing EACH
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: Flanges

CARB OTC LEED Compliant: No

Fitting Size 1: 4-1/2 in

Fitting Sizes: 4-1/2 in

Flange Type: Closet

GSA Approved: No

IAPMO Listed: No

Material: Brass

Test Cap Included: No

Weight: 0.74