5/16 in. Bolt, Nut and Washer for Kohler K-78059-0 Toilet Seat
5/16 in. Bolt, Nut and Washer for Kohler K-78059-0 Toilet Seat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Brand Model Compatibility:
- Kohler K-78059-0 Toilet Seat
- Material:
- Plastic
- Product Type:
- Seat Bolt, Nut and Washer
- Size:
- 5/16 in
- Type:
- W1365002