Wal-Rich

5/8 in. Metal Bell Escutcheon in Chrome

Part #W1613006  |  Manufacturer Part #1613006

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

CARB OTC LEED Compliant: No

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Connection Type: IPS

Escutcheon Style: Bell

FM Approved: No

Fits Pipe Size: 5/8 in

GSA Approved: No

IAPMO Listed: No

Material: Metal

NSF Certified: No

UL Listed: No