1-1/2 x 22-5/8 in. MIPT x Push-to-Connect SDR 11 Polyethylene and Steel Zinc Dichromate Adapter
Con-Stab® 1-1/2 x 22-5/8 in. MIPT x Push-to-Connect SDR 11 Polyethylene and Steel Zinc Dichromate Adapter
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- For underground PE pipe (ASTM D-2513) only
- Yellow medium density polyethylene - PE2406
- Continental’s patented “ID seal”
- Made in USA
- Zinc dichromate plated steel
Documents
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Application:
- Underground Pipes
- Clean Bagged:
- No
- Collection:
- Con-Stab®
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPT
- End Connection 2:
- Push-to-Connect
- End Connections:
- MIPT x Push-to-Connect
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter, Straight
- IAPMO Listed -:
- Yes
- Length:
- 22-5/8 in
- Material:
- Plastic, Steel Zinc Dichromate
- Material Type:
- Polyethylene
- Pressure - High:
- 125
- Schedule Class:
- SDR 11
- Temperature Range:
- -20 to 140 Deg F
- Weight:
- 3.8 lb