Wal-Rich

Con-Stab® 1-1/4 in. IPS SDR 11 Flexible Gas Pipe Coupling

Part #WAL2881007  |  Manufacturer Part #2881007

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3/4 in

    Part #WAL2881002Mfr. Part #2881002

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #WAL2881007Mfr. Part #2881007

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #WAL2881008Mfr. Part #2881008

    For additional assistance please call 888-222-1785.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASME Specifications: ASME B31.8 1995

ASTM Specifications: ASTM D-2513

Clean Bagged: No

Collection: Con-Stab®

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Fitting Size 1: 1-1/4 in

Fitting Size 2: 1-1/4 in

Fitting Sizes: 1-1/4 in

Fitting Type: Straight

Length: 6 in

Maximum Pressure: 125 psi

NSF Certified: No

Schedule Class: SDR 11

UL Listed: No