1 in. IPS DR11 Anodeless Meter Riser
Con-Stab® 1 in. IPS DR11 Anodeless Meter Riser
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Underground, Outdoor
- Clean Bagged:
- No
- Collection:
- Con-Stab®
- End Connection 1:
- Push-to-Connect
- End Connection 2:
- Push-to-Connect
- End Connections:
- Push-to-Connect x Push-to-Connect
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight
- Schedule Class:
- DR 11