3/4 in. IPS Medium Density Polyethylene Flexible Gas Pipe Underground System Fittings
Con-Stab® 3/4 in. IPS Medium Density Polyethylene Flexible Gas Pipe Underground System Fittings
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Clean Bagged:
- No
- Collection:
- Con-Stab®
- End Connection 1:
- MIPT
- End Connection 2:
- Push-to-Connect
- End Connections:
- MIPT x Push-to-Connect
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight
- Length:
- 19-1/4 in
- Material:
- Plastic
- Material Type:
- Medium Density Polyethylene
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No