1-1/4 in. MIPS 125 psi SDR 11 Polyethylene and Steel Flexible Gas Pipe Underground System Fittings

You last purchased this on
 
Wal-Rich

Con-Stab ID Seal® 1-1/4 in. MIPS 125 psi SDR 11 Polyethylene and Steel Flexible Gas Pipe Underground System Fittings

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

Con-Stab ID Seal® 1-1/4 in. MIPS 125 psi SDR 11 Polyethylene and Steel Flexible Gas Pipe Underground System Fittings

  • Fast #
  • Part #WAL2885007
  • Item #7173429
  • Manufacturer Part #2885007
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B31.8 1995
ASTM:
ASTM D-2513
Application:
Gas, Plumbing
CSA Certified:
Yes
Clean Bagged:
No
Collection:
Con-Stab ID Seal®
Color Finish Name:
Yellow
End Connection 1:
MIPS
End Connection 2:
MIPS
End Connections:
MIPS
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/4 in
Fitting Type:
Straight
IAPMO Listed -:
Yes
Length:
21-13/16 in
Material:
Steel, Plastic
Material Type:
Polyethylene
Pressure - High:
125
Schedule Class:
SDR 11
Temperature Range:
-20 to 140 Deg F