2 in. MIPS 125 psi SDR 11 Polyethylene and Steel Flexible Gas Pipe Underground System Fittings
Con-Stab ID Seal® 2 in. MIPS 125 psi SDR 11 Polyethylene and Steel Flexible Gas Pipe Underground System Fittings
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B31.8 1995
- ASTM:
- ASTM D-2513
- Application:
- Gas, Plumbing
- CSA Certified:
- Yes
- Clean Bagged:
- No
- Collection:
- Con-Stab ID Seal®
- Color Finish Name:
- Yellow
- End Connection 1:
- MIPS
- End Connection 2:
- MIPS
- End Connections:
- MIPS
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- Yes
- Length:
- 22-5/8 in
- Material:
- Steel, Plastic
- Material Type:
- Polyethylene
- Pressure - High:
- 125
- Schedule Class:
- SDR 11
- Temperature Range:
- -20 to 140 Deg F