Wal-Rich Con-Stab ID Seal® IPS Straight SDR 11 Coupling

WAL28810

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Clean Bagged
No
Collection
Con-Stab ID Seal®
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Maximum Pressure
125 psi
Maximum Temperature
140
Schedule Class
SDR 11

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday