Wal-Rich MIP Gas Connector Adapter

W081410

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
5/8 in
Fitting Size 2
1/2 in
Fitting Sizes
5/8 in x 1/2 in
GSA Approved
No
NSF Certified
No
Type
Gas Connector Adapter
UL Listed
No