409 Stainless Steel Closet Flange Repair Ring

You last purchased this on
 
Wal-Rich

The Clam Flange 409 Stainless Steel Closet Flange Repair Ring

This product requires certification to purchase.
Brand image
You last purchased this on
 
Wal-Rich

The Clam Flange 409 Stainless Steel Closet Flange Repair Ring

  • Fast #
  • Part #W1354500
  • Item #5154493
  • Manufacturer Part #1354500
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Application:
Toilet
Clean Bagged:
No
Collection:
The Clam Flange
Material:
Stainless Steel
Material Type:
409
Package Quantity:
2 Piece
Product Type:
Closet Flange Repair Ring
UL Listed:
No