Wales-Darby
1/4 x 1/2 in. x 50 ft. Mini-Split Line Set
Part #WISO141250 | Item #4579472 | Manufacturer Part #ISO14-12-50
Call for Pricing
EACH
Length
Product Details
Specifications
Length: 50 ft
Line Set Type: Mini-Split
Liquid Line OD : 1/4 in
Material: Plastic
Material Type: Polyethylene
Suction Line OD : 1/2 in
UL Listed: No