WALK BEHIND GAS Power SAW With 18 GUARD
Part #M160832 | Item #7063687 | Manufacturer Part #160832
Call for Pricing
EACH
Type:
M160832Product Details
- One-piece chassis made from 3/16 in hot-rolled steel that will not flex during operation
- Blade guard mounts on left and right-hand side of saw allow cuts within 2 in of wall or curb
- Depth control assembly engineered for smooth and controlled blade insertion
- Powder-coated chassis resists peeling and corrosion
- Positive locking depth control mechanism
- Water distribution system supplies water to both sides of blade
- Hinged blade guard
- Use with 18 in blades
- Cuts up to 6-5/8 in deep
Specifications
Arbor Hole Size: 1 in
Horsepower: 11-7/10 hp
RPM: 2700
Type: M160832