Tray with Starter Pad in Grey

You last purchased this on
 

Walk-N-Clean™ Tray with Starter Pad in Grey

This product requires certification to purchase.
Brand image
You last purchased this on
 

Walk-N-Clean™ Tray with Starter Pad in Grey

  • Fast #
  • Part #LWC3125SGRA
  • Item #6230118
  • Manufacturer Part #CRO WC3125S GRA
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Peel dirt away after its captured
  • When the top sheet gets soiled, simply remove it and let the next sheet do the work
  • No need for vacuum and carpet cleaner
  • Sheets are antimicrobial
  • Strips dirt from shoes and carts and keeps it off of other surfaces
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Walk-N-Clean™
Color Finish Name:
Grey
Length:
31-1/2 in
Material:
Plastic
Width:
25-1/2 in