Wall and Trim Paint Brush in Pearl and Yellow

WQ3108

Size

Starting at $2.99
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Brass-plated steel ferrule
  • Kaiser style, soft plastic handle
  • Soft brush tip provides a smooth, even finish
  • Synthetic blend for all paints, latex and oil-based
  • Wooster® 3" Softip® flat sash brush

SPECIFICATIONS

Color Finish
Pearl, Yellow
Handle Material
Plastic
Handle Type
Beaver Tail Style
Length
2-11/16 in
Material
Brass Plated Steel, Synthetic
Size
3 in
Thickness
0.6875 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday