8W 1-Light Integrated LED Wall Sconce in Brushed Nickel with Polished Chrome
8W 1-Light Integrated LED Wall Sconce in Brushed Nickel with Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Ships Via: UPS
- Additional Finishes': Brushed Nickel & Chrome/Champagne/
- Capable of being dimmed
- Additional Shade Information: Dimensions & Description; 5.50 x 10.75 x 3.75 , WHITE LINEN , WHITE ACRYLIC
- Safety Rated: ETL_Dry
- ADA Compliant
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- CSA Certified:
- Yes
- Center Beam Candle Power:
- 420
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel/Polished Chrome
- Color Rendering Index:
- 90
- Color Temperature:
- 3000
- Depth:
- 3-3/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Green Product:
- Yes, Energy Star
- Height:
- 14-1/4 in
- Installation Type:
- Wall Mount
- LED Light:
- Yes
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Transitional
- Lumens:
- 420
- Lumens per Watt:
- 52.5
- Material:
- Plastic, Steel
- Material Type:
- Acrylic
- Number Of Hours:
- 45000 h
- Number of Lights:
- 1
- Style:
- Transitional
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 8 W
- Width:
- 5-1/2 in