WALL SCONCE LED

KK10790OZLED

Manufacturer Part #: 10790OZLED

Color/Finish

Olde Bronze

$121.05

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Brushed Nickel/Olde Bronze/
  • Additional Shade Information: WHITE ACRYLIC
  • Safety Rated: CSAus_Damp
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Integrated LED
CSA Certified
Yes
Center Beam Candle Power
900
Color Finish
Olde Bronze
Color Finish Category
Bronze Tones
Color Rendering Index CRI
90
Color Temperature
3000
Depth
3-1/2 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
6 in
Installation Type
Wall Mount
Lighting Style
Transitional
Lumens
900
Lumens per Watt LPW
60
Material
Acrylic, Plastic
Number Of Hours
45000
Number Of Lights
1
Style
Transitional
UL Listed
Suitable for Damp Locations
Volts
120V
Watts
15
Width
3-1/2 in

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday