WALL SCONCE LED

KK10795NILED

Manufacturer Part #: 10795NILED

Color/Finish

Brushed Nickel

$142.65

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Additional Finishes': Brushed Nickel/
  • Additional Shade Information: WHITE ACRYLIC
  • Safety Rated: ETL_Dry
  • Ships Via: UPS

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Integrated LED
CSA Certified
No
Center Beam Candle Power
910
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Color Rendering Index CRI
90
Color Temperature
3000
Depth
4 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
White
Green
Energy Star, Yes
Height
11-3/4 in
Installation Type
Wall Mount
Lighting Style
Contemporary
Lumens
910
Lumens per Watt LPW
56.88
Material
Acrylic, Plastic
Number Of Hours
45000
Number Of Lights
1
Style
Contemporary
UL Listed
Suitable for Dry Locations
Volts
120V
Watts
16
Width
11 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday