0 items

Walraven 1-1/2 in. CTS 1-1/4 40-43 mm. 5000 Clamp

WCR3489043

Fits Pipe Size

1-1/2 in

$18.86

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Noise insulating lining resistant to aging
  • Plenum rated - tested to ASTM E-84
  • Single screw clamp for use with plastic pipes
  • Sound insulating lining according to DIN 4109
  • With removable spacer washers, making the clamp suitable for either location or tight fixing

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Height
2-3/5 in
Length
3 in
Material
Rubber, Steel
Material Type
EPDM
Metric Pitch
40.000
Width
79/100 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday