Walraven 1-1/2 in. CTS 40-44 mm. Sq-40 Plastic Clamp

W0854042

Manufacturer Part #: 0854042

Fits Pipe Size

1-1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • One-part clamp
  • Can be used with all types of pipe materials
  • Resistant to UV, aging, oil and gasoline
  • Corrosion-free, recyclable, halogen free
  • Temperature resistance: -40 degrees F to 190 degrees F constant, 260 degrees F peak
  • Plenum rated - tested to ASTM E-84
  • Clamp easily closes by applying pressure to pipe
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4" CP)

SPECIFICATIONS

ASTM Specifications
ASTM E-84
End Connections
CTS
Fits Pipe Size
1-1/2 in
Height
2-4/5 in
Type
SQ-40
UL Listed
Yes
Width
67/100 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday