1-1/2 in. PVC 48-53 mm. 5000 Clamp

This product has been replaced by

Walraven Green General Purpose Pipe Clamp
Walraven 1-1/2 in. General Purpose Pipe Clamp
Manufacturer Part #CR3189052
You last purchased this on
 
Walraven

1-1/2 in. PVC 48-53 mm. 5000 Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Walraven Green General Purpose Pipe Clamp
Walraven 1-1/2 in. General Purpose Pipe Clamp
Manufacturer Part #CR3189052
Walraven

1-1/2 in. PVC 48-53 mm. 5000 Clamp

  • Fast #
  • Part #WCR3489053
  • Item #3870881
  • Manufacturer Part #CR3489053
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Single screw clamp for use with plastic pipes
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Sound insulating lining according to DIN 4109
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
1-1/2 in
Height:
3 in
Length:
3-3/10 in
Material:
Steel, Rubber
Material Type:
EPDM
Metric Pitch:
48.000
Width:
79/100 in