Walraven

1-1/2 in. Strut Clamp

Part #W2055020  |  Manufacturer Part #2055020

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used with plastic pipes
  • Green EPDM rubber lining will prevent plasticiser migration
  • Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16

Specifications

Coating: Zinc Magnesium

Fits Pipe Size: 1-1/2 in

Height: 3-19/100 in

Material: [Steel, Rubber]

Material Type: EPDM

UL Listed: No

Width: 79/100 in