Walraven 1-1/2 x 3/8 in. Slip Nut

WRR6523902

Length

1-1/2 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • No need to measure and cut rod
  • Plenum rated - tested to ASTM E-84
  • Ready-to-use and pre-assembled for quick fixing, retains assembly in place before final tightening
  • Replaces tee-nut, washer and threaded rod with 1 piece assembly

SPECIFICATIONS

Inside Diameter
3/8 in
Length
1-1/2 in
Material
Plastic, Steel
Material Type
Polyoxymethylene

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday