1-24/25 in. Strut Clamp

Part #W2055023  |  Item #7169907  |  Manufacturer Part #2055023

$ 5.67 EACH

Fits Pipe Size:

1-24/25 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Designed to be used with plastic pipes
  • Green EPDM rubber lining will prevent plasticiser migration
  • Age resistant lining insulates against noise and vibration according to DIN EN ISO 3822-1
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength, fire and smoke: UL 1565 Listed, Noise emission: 2016-SG-Bauakustik-1647-001-16

Specifications

Coating: Zinc Magnesium

Fits Pipe Size: 1-24/25 in

Height: 3-7/10 in

Material: [Steel, Rubber]

Material Type: EPDM

UL Listed: No

Width: 79/100 in