Walraven 10 ft. Reinforced Pipe for HEX

WPSU

Fits Pipe Size

Starting at $84.84
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be cut with hand tools
  • Extends distance between supports
  • Lightweight and economical
  • Made in the USA
  • Maintains plenum rating
  • Reinforcement fits inside insulation
  • Self-gripping and continuous support for plastic pipes to prevent unsatisfactory deflections

SPECIFICATIONS

Fits Pipe Size
1-1/2 in
Length
10 ft
Material
Steel

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday