1/2 in. x 10 ft. Steel Pipe Reinforcement
1/2 in. x 10 ft. Steel Pipe Reinforcement
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Extends distance between supports
- Can be cut with hand tools
- Self-gripping and continuous support for plastic pipes to prevent unsatisfactory deflections
- Reinforcement fits inside insulation
- Made in the USA
- Maintains plenum rating
- Lightweight and economical
Specifications
- Application:
- Plastic Pipe
- Coating:
- Pre-Galvanized
- Fits Pipe Size:
- 1/2 in
- Gauge (metal):
- 20 ga
- Length:
- 10 ft
- Material:
- Steel
- Origin:
- Domestic
- Product Type:
- Pipe Reinforcement