1/2 in. 48 - 53 mm. IPS Clamp
This product has been replaced by
Manufacturer Part #CR 337 9 051
1/2 in. 48 - 53 mm. IPS Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With BISMAT® quick locking system
- Steel
- Two-screw clamp
- Zinc plated
Specifications
- ASTM:
- ASTM E-84
- Fits Pipe Size:
- 1/2 in
- Material:
- Rubber
- Material Type:
- EPDM