Walraven

1/2 in. Steel Strut Pipe Clamp

Part #W2015021  |  Manufacturer Part #2015021

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used with steel pipes and EMT conduit
  • One piece design means no loose or missing parts
  • Versatile 3 way use: on strut, on threaded rod and directly to the wall or ceiling
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • Unique design allows one clamp to fit multiple pipe sizes meaning less items to stock
  • Boxed for easy handling - no more bags
  • Test reports: Strength: 2017-TR15XXXX-VX

Specifications

Coating: Zinc Magnesium

EMT Size: 0.5

Fits Pipe Size: 1/2 in

Height: 2-1/20 in

Material: Steel

Type: W2015021

UL Listed: No

Width: 57/100 in