1/4 - 1/2 in. Steel and Synthetic Rubber CTS Insulated Clamp

Part #W2062006  |  Item #7272624  |  Manufacturer Part #2062006

$ 7.69 EACH
(Pricing is for 1/4 in - 1/2 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to be used on pipes that need to be insulated - to be used with soft insulation material
  • For installation of thermal isolated steel, copper, stainless steel and plastic pipe
  • Available with 3/8" or 1/2" integrated thermal insulation block
  • Easier, faster and safer - installs with only one hand
  • 3 way screw head: Phillips, flat and hex
  • An outer PVC jacket with overlapping tab system serves as a vapor barrier
  • Boxed for easy handling - no more bags
  • Recommended for applications with service temperatures ranging from -40 degrees F to +220 degrees F
  • Excellent thermal and mechanical properties

Specifications

End Connection 1: CTS

End Connections: CTS

FM Approved: No

Fits Pipe Size: 1/4 in - 1/2 in

Material: [Steel, Plastic]

Material Type: [Polyurethane, PVC]

UL Listed: No