Walraven 2-1/2 in. IPS 71 - 76mm Polyamide Clamp

W08541075

Fits Pipe Size

2-1/2 in

$36.06

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • Can be mounted to wall, floor or ceiling
  • Can be used with all types of pipe material
  • Clamp closes by applying pressure to the pipe, use hands for full closing
  • Corrosion-free, recyclable, halogen free
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc
  • One part clamp
  • Resistant to UV, aging, oil and gasoline
  • Temperature resistance: -40 degrees F to 190 degrees F constant, 260 degrees F peak

SPECIFICATIONS

Color Finish
Grey
Color Finish Category
Greys
End Connection 1
IPS
End Connections
IPS
FM Approved
No
Fits Pipe Size
2-1/2 in
Height
4-1/2 in
Length
4-13/100 in
Material
Plastic
Material Type
Polyamide
Maximum Temperature
270
UL Listed
No
Width
1-53/100 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday