2-1/2 in. IPS Clamp
This product has been replaced by
Manufacturer Part #CR3189079
2-1/2 in. IPS Clamp
Package Quantity Info:
EA: 1 IP: 50-
Pick Up: Not available
-
Shipping: Not available
Product Details
- With removable spacer washers, making the clamp suitable for either location or tight fixing
- Noise insulating lining resistant to aging
- Two screw clamp for use with plastic pipes
- Plenum rated - tested to ASTM E-84
- Inner part of lining is flush to improve sliding of pipe in clamp
- Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
- Sound insulating lining according to DIN 4109
Specifications
- ASTM:
- ASTM E-84
- Coating:
- Zinc
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Fits Pipe Size:
- 2-1/2 in
- Height:
- 4-1/10 in
- Length:
- 4-9/10 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Width:
- 9/10 in