Walraven 2-12/25 in. Pipe Clamp

WCR3489067

Manufacturer Part #: CR3489067

Outside Diameter

2-12/25 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Two screw clamp for use with plastic pipes
  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Sound insulating lining according to DIN 4109
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp

SPECIFICATIONS

ASTM Specifications
ASTM E-84
FM Approved
No
Height
3-7/10 in
MSS Specifications
MSS SP-58, MSS SP-69
Outside Diameter
2-12/25 in
Type
Screw Clamp
UL Listed
No
Width
9/10 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday