2 in. Polyamide Pipe Clamp

You last purchased this on
 
Walraven

starQuick® 2 in. Polyamide Pipe Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

starQuick® 2 in. Polyamide Pipe Clamp

  • Fast #
  • Part #W0854054
  • Item #3871020
  • Manufacturer Part #0854054
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Can be used with all types of pipe materials
  • Resistant to UV, aging, oil and gasoline
  • One-part clamp
  • For outdoor use and installations in swimming pool environments, chemical factories, zinc factories, etc.
  • Plenum rated - tested to ASTM E-84
  • Clamp easily closes by applying pressure to pipe
  • Temperature resistance: -40° F to 190° F constant, 260° F peak
  • Corrosion-free, recyclable, halogen free
  • Handle packing, stop seat and vacuum breaker molded from PERMEX™ rubber compound for chloramine resistance
  • Due to a patented profile, it is possible to tack several clamps to each other (up to 1-1/4 in CP)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Collection:
starQuick®
Color Finish Category:
Greys
Color Finish Name:
Grey
FM Approved:
No
Fits Pipe Size:
2 in
Height:
3-1/5 in
IAPMO Listed -:
No
Installation Type:
Ceiling Mount, Floor Mount, Wall Mount
Length:
2-1/2 in
MSS:
MSS SP-58, MSS SP-69
Material:
Plastic
Material Type:
Polyamide
Maximum Temperature:
260
Product Type:
Pipe Clamp
Temperature Range:
-40 to 190 Deg F
UL Listed:
Yes
Width:
67/100 in
cUPC Certified:
Yes