2 in. Zinc Steel and EPDM Clamp
Bismat® 5000 2 in. Zinc Steel and EPDM Clamp
Frequently Purchased Together
Product Details
- With removable spacer washers, making the clamp suitable for either location or tight fixing
- Noise insulating lining resistant to aging
- Single screw clamp for use with plastic pipes
- Plenum rated - tested to ASTM E-84
- Inner part of lining is flush to improve sliding of pipe in clamp
- Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
- Sound insulating lining according to DIN 4109
Documents
Specifications
- ASTM:
- ASTM E-84
- Application:
- Plastic Pipe
- Coating:
- Zinc
- Collection:
- Bismat® 5000
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- FM Approved:
- No
- Fits Pipe Size:
- 2 in
- Height:
- 3 in
- IAPMO Listed -:
- No
- Length:
- 3-1/2 in
- MSS:
- MSS SP-58, MSS SP-69
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Product Type:
- Clamp
- UL Listed:
- No
- Width:
- 79/100 in