2 in. Steel and EPDM Clamp

You last purchased this on
 
Walraven

Bismat® 5000 2 in. Steel and EPDM Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

Bismat® 5000 2 in. Steel and EPDM Clamp

  • Fast #
  • Part #WCR3489058
  • Item #3870886
  • Manufacturer Part #CR3489058
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • With removable spacer washers, making the clamp suitable for either location or tight fixing
  • Noise insulating lining resistant to aging
  • Single screw clamp for use with plastic pipes
  • Plenum rated - tested to ASTM E-84
  • Inner part of lining is flush to improve sliding of pipe in clamp
  • Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
  • Sound insulating lining according to DIN 4109
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Plastic Pipe
Collection:
Bismat® 5000
FM Approved:
No
Fits Pipe Size:
2 in
Height:
3-2/5 in
IAPMO Listed -:
No
Length:
4-3/10 in
MSS:
MSS SP-58, MSS SP-69
Material:
Steel, Rubber
Material Type:
EPDM
Metric Pitch:
60
Product Type:
Clamp
UL Listed:
No
Width:
79/100 in