20 in. Fixing Rail Steel

You last purchased this on
 
Walraven

20 in. Fixing Rail Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Walraven

20 in. Fixing Rail Steel

  • Fast #
  • Part #W65059505
  • Item #3870912
  • Manufacturer Part #65059505
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For quick and easy fixing
  • Distance between rail end and first hole is always equal
  • C-profile with continuous perforation
  • Yield stress 34,809 pounds/square inch
  • Material: Steel 1.0242, pre-galvanized
  • Unique perforation on rail WM15 allows for hanging on both sides
  • Continuous graduated centimeter scale on one side
  • Requires Certification

Documents


Specifications

Coating:
Pre-Galvanized
Gauge (metal):
16 ga
Height:
3/4 in
Length:
20 in
Material:
Steel
Strut Type:
Slotted Channel
Width:
1-3/16 in