10 in. Zinc Plated Steel and Rubber Pipe Clamp
10 in. Zinc Plated Steel and Rubber Pipe Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Up to and including 5 in
- Locking nut is captive, hidden in plastic holder
- Two-part clamp with 2 locking bolts
- Bolts secured with anti-loss washer
- Heavy design
Specifications
- Coating:
- Zinc Plated
- Diameter - Outside:
- 3/8 in
- Fits Pipe Size:
- 10 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Metric Pitch:
- 250
- Product Type:
- Pipe Clamp