3 in. CTS 2-1/2IPS 73-100-80 mm. 2000 Clamp
This product has been replaced by
Manufacturer Part #CR3408080
3 in. CTS 2-1/2IPS 73-100-80 mm. 2000 Clamp
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Age resistant lining
- Features Walraven's patented quick-locking system
- Two screw clamp for use with metal pipes
- Plenum rated - tested to ASTM E-84
- Complies with Federal Specification WW-H-w171E and A-A-1192A Type 4 and Manufacturers Standardization Society MSS-SP-58 and SP-69 Type 12
- Sound insulating lining according to DIN 4109
Documents
Specifications
- Fits Pipe Size:
- 3 in
- Height:
- 4-3/10 in
- Length:
- 5 in
- Material:
- Steel, Rubber
- Material Type:
- EPDM
- Metric Pitch:
- 73.000
- Width:
- 9/10 in